Shop All Two Way Radio Accessories
Motorola
Earpiece, Kit, 1 in. L x 5 in. W x 3 in. H
Mfr # RLN5311B
Zoro # G8500423
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Includes (2) Combined Wire Kit, Microphone, Push-to-Talk Button
- Number of Wires 2
- For Use With Motorola HT1000 Series Radios, Motorola JT1000 Series Radios, Motorola MT1500 Series Radios, Motorola MT2000 Series Radios, Motorola MTS2000 Series Radios, Motorola MTX-LS Series Radios, Motorola MTX8000 Series Radios, Motorola MTX838 Series Radios, Motorola MTX9000 Series Radios, Motorola PR1500 Series Radios, Motorola XTS1500 Series Radios, Motorola XTS2500 Series Radios, Motorola XTS3000 Series Radios, Motorola XTS3500 Series Radios, Motorola XTS4250 Series Radios, Motorola XTS5000 Series Radios
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # RLN5311B
- Zoro # G8500423
- UPC # 748091001178
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Material | Polycarbonate/Metal |
Item | Earpiece |
Includes | (2) Combined Wire Kit, Microphone, Push-to-Talk Button |
Number of Wires | 2 |
For Use With | Motorola HT1000 Series Radios, Motorola JT1000 Series Radios, Motorola MT1500 Series Radios, Motorola MT2000 Series Radios, Motorola MTS2000 Series Radios, Motorola MTX-LS Series Radios, Motorola MTX8000 Series Radios, Motorola MTX838 Series Radios, Motorola MTX9000 Series Radios, Motorola PR1500 Series Radios, Motorola XTS1500 Series Radios, Motorola XTS2500 Series Radios, Motorola XTS3000 Series Radios, Motorola XTS3500 Series Radios, Motorola XTS4250 Series Radios, Motorola XTS5000 Series Radios |
Push To Talk | Yes |
Product Type | Surveillance Kit |
Compatible Radio Manufacturer Model Number | HT1000, JT1000, MT1500, MT2000, MTS2000, MTX8000, MTX838, MTX9000, MTXLS, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS4250, XTS5000 |
Earpiece Connection Type | Acoustic Tube |
Microphone Location | Shirt/Lapel |
Earpiece Style | Earbud |
Earpiece Color | Clear |
Number of Ears | One |
Radio Connector Type | 3.5 mm Threaded |
Compatible Radio Series | HT1000, JT 1000, MT 1500, MT 2000, MTS 2000, MTX, PR1500, XTS 1500, XTS 2500, XTS 3000, XTS 3500, XTS 4250, XTS 5000 |
Compatible Radio Brand | Motorola |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series HT1000, JT 1000, MT 1500, MT 2000, MTS 2000, MTX, PR1500, XTS 1500, XTS 2500, XTS 3000, XTS 3500, XTS 4250, XTS 5000, Compatible Radio Manufacturer Model Number HT1000, JT1000, MT1500, MT2000, MTS2000, MTX8000, MTX838, MTX9000, MTXLS, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS4250, XTS5000, Earpiece Style Earbud, Number of Ears One, Number of Wires 2, Push To Talk Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb To Serial Convert, Db9M/Usbam, 3 ft. (3726)
- ILC Replacement for GE General Electric G.E 2-6920ge9m Cordless Phone Battery (2-6920GE9M CORDLESS PHONE BATTERY GE GENERAL ELE)
- ENERGIZER Battery, 1CR2, 3V (EL1CR2BP)
- POWERSTAR PowerStar PS12-9-10502 Vrla Battery By 12V; 9Ah Agm Replacement (PS12-9-10502)
- MOTOROLA Power Adapter, 110VAC (25009297001)
- MOTOROLA Single Unit Charger (PMLN4738BR)
- MOTOROLA Carry Case, For APX4000 Series Radios (PMLN6085A)
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- MOTOROLA Dust Cover, 2-1/2" L, Plastic (15012157001)
- MOTOROLA Single Unit Charger, Fits Motorola (PMLN7109A)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (BDN6729A)
- Motorola Two Way Radio Accessories