Shop All Two Way Radio Accessories
Motorola
Earphone Microphone, Cord 28" L, Black
Mfr # IXTN4011AR
Zoro # G1621643
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Metal
- Color Black
- Number of Wires 1
- Push To Talk No
- For Use With T260 Series Radios, T400 Series Radios, T500 Series Radios, T600 Series Radios, T800 Series Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # IXTN4011AR
- Zoro # G1621643
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Cord Length | 28 in |
Details
Item | Earpiece |
Material | Plastic/Metal |
Color | Black |
Number of Wires | 1 |
Push To Talk | No |
For Use With | T260 Series Radios, T400 Series Radios, T500 Series Radios, T600 Series Radios, T800 Series Radios |
Connector | Single Pin |
Features | 2.5mm Connector, Boom Microphone VOX |
Product Type | Earphone Microphone |
Compatible Radio Brand | Motorola |
Earpiece Style | Ear Hook |
Earpiece Color | Black |
Compatible Radio Series | Talkabout T200, Talkabout T400, Talkabout T500, Talkabout T600, Talkabout T800 |
Radio Connector Type | Single Pin |
Compatible Radio Manufacturer Model Number | T260, T400, T500, T600, T800 |
Microphone Location | Extended from Earpiece |
Number of Ears | One |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Talkabout T200, Talkabout T400, Talkabout T500, Talkabout T600, Talkabout T800, Compatible Radio Manufacturer Model Number T260, T400, T500, T600, T800, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Extended from Earpiece, Radio Connector Type Single Pin, Earpiece Color Black, Cord Length 28 in, Features 2.5 mm Connector, Boom Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR Replacement For Apc Back-Ups Xs1500 Xs 1500 12V 7Ah Battery 9Ah (PS12-9-2PACK003)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- ANACOM MEDTEK LOCKING PUSH BUTTON CALL CORD, 8 FT. (E1220-08)
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- MOTOROLA Carry Case, Leather (PMLN4742A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 2-23/64 (PMMN4045B)
- MOTOROLA Headset, Behind the Head, One Ear, Black (PMLN5011A)
- MOTOROLA Spring Action Belt Clip (HLN8255B)
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- MOTOROLA Carry Case, Leather, With Swivel (RLN5385B)
- Motorola Two Way Radio Accessories