Shop All Two Way Radio Accessories
Motorola
Earbud W/Push-To-Talk Microphone
Mfr # 53727
Zoro # G1440228
product price: $13.19
/ea
Sold in multiples of 5 for $65.95
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Earbud
- Color Black
- Type Wired
- For Use With Noise canceling circuit
- Compatible Earmuff Spirit GT and GT Plus,TalkAbout 280, T289, T5100, T5200, T6200, T6300, T6400, FR50, and FR60 2-way radios, Works with any Radio model which supports 2.5 mm Single Pin Connector.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # 53727
- Zoro # G1440228
- UPC # 723755537279
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Earset |
Headset Style | Earbud |
Color | Black |
Type | Wired |
For Use With | Noise canceling circuit |
Compatible Earmuff | Spirit GT and GT Plus,TalkAbout 280, T289, T5100, T5200, T6200, T6300, T6400, FR50, and FR60 2-way radios, Works with any Radio model which supports 2.5 mm Single Pin Connector. |
Microphone Type - Headsets | Lapel |
Network Interface | Sub-Mini Phone (2.5mm) |
Ear Muff Type | Monaural |
Microphone Technology | Electret |
Sound Mode | Mono |
Description
The Earbud with PTT Microphone lets you talk and listen without having to remove your two-way radio from your belt. The earbud conveniently fits in the ear and delivers great sound even in noisy places. Tiny push-to-talk microphone conveniently clips to collar. For T200, T400, T500, T600, And T800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for 12 Volt Mighty Wheelz 4x4 - 4 Pack (ML9-12MP49151129708)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- EVOLIS DUALYS 3 ID Card Printer Ribbon, Full Color (R3314)
- BESTLINK NETWARE CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 35ft- Blue (100862BL)
- MOTOROLA Antenna, Type 450 to 485 MHz, 3" L (AAE20X503 ATU-6DS)
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NTN2570C)
- MOTOROLA Micro USB Programing Cable, 12VDC, Plastic (PMKN4128)
- MOTOROLA Custom Earpiece, Push To Talk No, PK6 (RLN4761A)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4049A)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- MOTOROLA Microphone, Palm, Plastic (AAE60X502 MH-67A8J)
- Motorola Two Way Radio Accessories