Shop All Two Way Radio Accessories
Motorola
Ear Loop Earpiece, Black, Two Pin, C-Style
Mfr # HKLN4604B
Zoro # G1824019
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cycoloy Resin
- Color Black
- Number of Wires 1
- Push To Talk Yes
- For Use With CLS1110, CLS1410, DLR1060, DTR410, DTR550, DTR650, Mfr. No. DLR1020, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080d, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HKLN4604B
- Zoro # G1824019
- UPC # 748091000423
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 48 in |
Details
Item | Earpiece |
Material | Cycoloy Resin |
Color | Black |
Number of Wires | 1 |
Push To Talk | Yes |
For Use With | CLS1110, CLS1410, DLR1060, DTR410, DTR550, DTR650, Mfr. No. DLR1020, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080d, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080 |
Volume Control | No |
Features | In-Line Push to Talk Function |
Connector | Two Pin |
Product Type | Ear Loop Earpiece |
Compatible Radio Brand | Motorola |
Earpiece Connection Type | Wired |
Compatible Radio Series | CLS, DLR, DTR, RD, RM |
Earpiece Style | Ear Hook |
Number of Ears | One |
Earpiece Color | Black |
Radio Connector Type | M1 |
Microphone Location | Shirt/Lapel |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series CLS, DLR, DTR, RD, RM, Compatible Radio Grainger Model Number 22NL44, 22NL45, 23Y698, 23Y699, 23Y701, 29WJ53, 29WJ54, 29WJ55, 29WJ56, 29WJ57, 45EC20, 45EC21, 499F84, 499F85, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type M1, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 48 in, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Latex-Free Keyboard Wrist Rest, Blue (IVR52457)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- GRANDSTREAM NETWORKS The Ht813 Is An Analog Telephone Adapter That Features 1 Analog (HT813)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP6500E (ML9-12NB10)
- MOTOROLA Replacement Eartips, Push To Talk No (67009254001)
- MOTOROLA Curve SUC kit 3W power supply (PMPN4587A)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4079A)
- MOTOROLA Clip, Belt (HLN9844A)
- MOTOROLA Throat Microphone, Cord 28" L, Black (PMLN7705AR)
- MOTOROLA Microphone, Desktop, Plastic (AAF13X501 MD-12A8J)
- UNIDEN Uniden MHS75 HH VHF w/Li-Ion Battery DC Charger Only (MHS75)
- Motorola Two Way Radios & Accessories