Shop All Two Way Radio Accessories
Motorola
Dust Cover, 2" L, Plastic
Mfr # PMLN6066
Zoro # G6280141
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Radio Accessory
- Material Plastic
- Type Accessory
- For Use With XPR6100, XPR6350
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6066
- Zoro # G6280141
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Height (In.) | 1/4 in |
Width (In.) | 1/4 in |
Details
Sub-Category | Radio Accessory |
Material | Plastic |
Item | Dust Cover |
Type | Accessory |
For Use With | XPR6100, XPR6350 |
Accessory Type | Dust Cover |
Compatible Radio Manufacturer Model Number | APX 1000, APX 4000, APX 900 |
Compatible Radio Brand | Motorola |
Compatible Radio Series | XPR 3000 |
Compatible Audio Accessory Manufacturer Model Number | APX1000, APX4000, APX900, XPR7000 |
Description
Dust Cover, Product Type Dust Cover, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, Compatible Radio Manufacturer Model Number APX 1000, APX 4000, APX 900, Compatible Audio Accessory Manufacturer Model Number APX1000, APX4000, APX900, XPR7000, Material Plastic, Overall Height 1/4 in, Overall Length 2 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-6100-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F2)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- MIGHTY MAX BATTERY 6V 1.3Ah Criticare Systems 503 Printer Medical Battery - 3 Pack (ML1.3-6MP37)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- MOTOROLA Leather Case (PMLN8304)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4120A)
- MOTOROLA Motorola Solutions PMPN4469A Single Unit Charger for use with DTR600 and DTR700 Portable Radios (PMPN4469)
- MOTOROLA Carry Case, Type Swivel Belt Clip, Leather (AAJ14X503 LCC-133SN)
- Motorola Two Way Radios & Accessories