Shop All Two Way Radio Accessories
Motorola
Dust Cover, 2-1/2" L, Plastic
Mfr # 15012157001
Zoro # G6281033
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Radio Accessory
- Material Plastic
- Type Accessory
- For Use With Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Length (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # 15012157001
- Zoro # G6281033
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 1/2 in |
Height (In.) | 1/4 in |
Width (In.) | 1/4 in |
Details
Sub-Category | Radio Accessory |
Item | Dust Cover |
Material | Plastic |
Type | Accessory |
For Use With | Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Accessory Type | Dust Cover |
Compatible Radio Series | XPR 7000, XPR 7000e |
Compatible Audio Accessory Manufacturer Model Number | APX1000, APX4000, APX900 |
Compatible Radio Manufacturer Model Number | APX 1000, APX 4000, APX 900 |
Compatible Radio Brand | Motorola |
Description
Dust Cover, Product Type Dust Cover, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number APX 1000, APX 4000, APX 900, Compatible Audio Accessory Manufacturer Model Number APX1000, APX4000, APX900, Material Plastic, Overall Height 1/4 in, Overall Length 2 1/2 in, Overall Width 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- LOGITECH Keyboard, Black, Wireless (LOG920002555)
- EMERALD Tilt TV Wall Mount For 32"-72" TVs (SM-918-9369)
- ILC Replacement for Battery GUY Bgn800-5fwp-a800ec (BGN800-5FWP-A800EC BATTERY GUY)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- MOTOROLA Cable, Type USB, 2" L (AAJ23X501 FIF-12)
- MOTOROLA Swivel Belt Clip Holster (HKLN4438B)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- MOTOROLA Case, Material Hard Leather (PMLN5846A)
- MOTOROLA Speaker Microphone, Remote, 1-7/64 in. L (PMMN4050A)
- HI-TEC Leather Mens Work Gloves with Palm; Cloth Lined Brown & Purple - Large (HI1320331)
- Motorola Two Way Radio Accessories