Shop All Two Way Radio Accessories
Motorola
DTR550 Digital Radio Whip Antenna
Mfr # 8505241U04
Zoro # G3641145
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type 900 MHz
- For Use With 10K212
- Length (In.) 5/8 in
- Width (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # 8505241U04
- Zoro # G3641145
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 5/8 in |
Width (In.) | 5/8 in |
Height (In.) | 6 1/2 in |
Details
Sub-Category | Antennas |
Band Type | 900 MHz |
Item | Antenna |
For Use With | 10K212 |
Accessory Type | Antenna |
Maximum Frequency | 941 MHz |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | DTTR550 |
Antenna Type | Whip |
Compatible Radio Type | Handheld |
Minimum Frequency | 896 MHz |
Compatible Radio Series | DTTR550 |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series DTTR550, Compatible Radio Manufacturer Model Number DTTR550, Band Type 900 MHz, Minimum Frequency 896 MHz, Maximum Frequency 941 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 10K212, Length 7 in, Height 6 1/2 in, Width 5/8 in, Power Rating 100 W, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- ILC Replacement For Nss Enterprises, 2Pk, Wrangler 2010 Ab 24 Volts (WRANGLER 2010 AB 24 VOLTS 2 PACK)
- MONOPRICE Workstream by USB Keyboard_ Standard Layout (35106)
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- MOTOROLA Earpiece, Surveillance Kit, 21/64 in. H (PMLN6127A)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- MOTOROLA Antenna, Type VHF, 6" L (AAG42X501 ATV-6XL)
- MOTOROLA Standard Micro USB Charger, Fits Motorola (PS000042A11)
- Motorola Two Way Radios & Accessories