Shop All Two Way Radio Accessories
Motorola
DTR Series Programming Cable
Mfr # 0105950U15
Zoro # G3346786
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- For Use With 10K212, 1PA76, 2HNA9
- Length (In.) 40 in
- Height (In.) 1/2 in
- Width (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # 0105950U15
- Zoro # G3346786
- UPC # 702646178173
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 40 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Item | CPS Cable |
For Use With | 10K212, 1PA76, 2HNA9 |
Accessory Type | DTR Series Programming Cable |
Compatible Radio Brand | Motorola |
Compatible Radio Series | DTR410, DTR550, DTR650 |
Description
CPS Cable, Product Type CPS Cable, Compatible Radio Brand Motorola, Compatible Radio Series DTR410, DTR550, DTR650, Compatible Radio Grainger Model Number 10K212, 1PA76, 2HNA9, Overall Length 40 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elt125 Emergency Lighting 35ah AGM With M6 Insert Terminals Battery (ELT125 EMERGENCY LIGHTING 35AH AGM WITH M6 INSERT)
- UPG 24VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2440W-L6)
- PYLE 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (PSC1250)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Vision 3FM180D-X (ML200-637)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAF52X501 MH-360S)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- MOTOROLA Wireless Bluetooth Accessory Kit (RLN6500A)
- MOTOROLA Carry Case, Leather (PMLN4742A)
- MOTOROLA Motorola Solutions HKLN4687A Remote Speaker Mic for use with DTR600 DTR700 Portable Radios (HKLN4687)
- MOTOROLA Multi-Unit Charger Kit, Portable, 20 in. (PMLN6384A)
- MOTOROLA Nimh Rechargeable 1300 Battery Pack (Aa) (1532)
- Motorola Two Way Radio Accessories