Shop All Barcode Readers & Accessories
Motorola
Ds6878-Hc Healthcare Scanner Usb Kit Cradle Ps
Mfr # DS6878-HCBU2112PVW
Zoro # G2552631
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Healthcare White
- Length 3.9"
- Width 2.7"
- Product Type Barcode Scanner
- Height 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # DS6878-HCBU2112PVW
- Zoro # G2552631
- UPC # 780411307171
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Length | 3.9" |
Width | 2.7" |
Height | 7.3" |
Details
Color | Healthcare White |
Product Type | Barcode Scanner |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Panasonic LC-R064R5P, LC-R064R2P (ML4-645103858)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, Swivel (HKLN4599B)
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Single Mode 10KM / LC / 1310nm, 0ºC~70ºC (SFP-S10)
- LOWELL MixerAmp 30W SN (MA30)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- KEYENCE Bl-781 Bar Code Scanner (BL-781)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- KEYENCE Reader 5VDC Bar Code Scanner (SR-710)
- SQUIDS BY ERGODYNE 5541 L Gray Handheld Barcode Scanner Holster with Belt Clip (5541L)
- Motorola Barcode Readers & Accessories