Shop All Barcode Readers & Accessories
Motorola
Ds6708Sr Scanner Only Multi If Cash Register White
Mfr # DS6708-SR20001ZZR
Zoro # G2551566
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Color White
- Depth 4.7"
- Height 6.6"
- Product Type Barcode Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # DS6708-SR20001ZZR
- Zoro # G2551566
- UPC # 5052584116221
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 2.8" |
Depth | 4.7" |
Height | 6.6" |
Details
Color | White |
Product Type | Barcode Scanner |
Input Voltage | 5 V DC |
Description
The MOTOROLA DS6708SR Scanner Only Multi If Cash Register White is a barcode scanner with a width of 2.8", a depth of 4.7", and a height of 6.6". It has an input voltage of 5 V DC and is available in white.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12V, 35Ah, AGM (47042)
- ILC Replacement for Fieldpiece Srl8 Leak Detectors (SRL8 LEAK DETECTORS FIELDPIECE)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- BRIXWELL Satin Anodized Aluminum 5-5/16" No-Draft Speak-Thru (834A)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- Motorola Barcode Readers & Accessories