Shop All Two Way Radio Accessories
Motorola
Display Multi Unit Charger, Fits Motorola
Mfr # PMPN4284B
Zoro # G6273607
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Two Way Radio
- Product Type Display Multi Unit Charger
- Compatible Radio Series APX, R7, RM, XPR
- Number of Chargers Included 1
- Compatible Radio Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMPN4284B
- Zoro # G6273607
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Multi-Unit Charger |
For Use With | Portable Two Way Radio |
Product Type | Display Multi Unit Charger |
Compatible Radio Series | APX, R7, RM, XPR |
Number of Chargers Included | 1 |
Compatible Radio Type | Handheld |
Number of Batteries Charged | 6 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | APX1000, APX1000I, APX2000, APX3000, APX4000, APX4000XH, R7, RMM2050, RMU2040, RMU2080, RMU2080D, XPR3300, XPR3300E, XPR3500, XPR3500E, XPR6100, XPR6380, XPR6550, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7550, XPR7550E, XPR7580, XPR7580E |
Number of Radios Charged | 6 |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, R7, RM, XPR, Compatible Radio Manufacturer Model Number APX1000, APX1000I, APX2000, APX3000, APX4000, APX4000XH, R7, RMM2050, RMU2040, RMU2080, RMU2080D, XPR3300, XPR3300E, XPR3500, XPR3500E, XPR6100, XPR6380, XPR6550, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7550, XPR7550E, XPR7580, XPR7580E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH R500 Wireless Presenter Laser (910-006518)
- MIGHTY MAX BATTERY 12V 11AH 210CCA GEL Battery For Honda 2000-2006 RVT100R (YTZ12SGEL251)
- SIIG Usb 3.1 Type-C Gen 2 Cable 100W - 1M, 10Gbps Data Transfer Rate (CB-TC0F11-S1)
- ENERGIZER Ultimate Lithium, 9V Lithium Battery, 9V DC (L522BP)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4070A)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- MOTOROLA MFR#:PMLN8068A, Ear Tip, 5pc (PMLN8068A)
- MOTOROLA Motorola Windporting Remote Speaker Microphone FM-Rated for BPR40, CP185, CP100d, CP200d Portables (PMMN4029)
- MOTOROLA DTR Series Programming Cable (0105950U15)
- MOTOROLA Antenna, Type 440 to 470 MHz, 6" L (AAE23X502 ATU-6C)
- MIDLAND RADIO Multi Unit Charger w/AC Adapter BR180 (BGC180)
- Motorola Two Way Radios & Accessories