Shop All Two Way Radio Accessories
Motorola
Desktop Charger
Mfr # RLN4940A
Zoro # G0662033
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drop In Tray And Charging Transformer
- Charges Up To 1 Radio
- For Use With 4NA29, 4NA30
- Number of Radios Charged 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RLN4940A
- Zoro # G0662033
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Desktop Charger |
Includes | Drop In Tray And Charging Transformer |
Charges Up To | 1 Radio |
For Use With | 4NA29, 4NA30 |
Number of Radios Charged | 1 |
Description
Desktop Charger, Product Type Desktop Charger, Compatible Radio Grainger Model Number 4NA29, 4NA30, Number of Radios Charged 1, Includes Charging Transformer, Drop In Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- DANTONA Meter Battery - Fluke 753, 754, 754 VIP1, 754 VIP2, BP7240 (SPL-BP7240)
- LIFTMASTER Commercial Gate Operator, Barrier (MATDCBB3)
- ILC Replacement for Battery It-yb12350-t16 12 Volt 35ah Sealed Lead Acid Battery (IT-YB12350-T16 12 VOLT 35AH SEALED LEAD ACID BATT)
- MOTOROLA Charger Power Cord, Fits Motorola (3004209T03)
- MOTOROLA Speaker Microphone, Remote, 1-7/64 in. L (PMMN4048B)
- MOTOROLA Two Way Radio (AAH87YDF9JA2AN)
- MOTOROLA Holster, Swivel Belt (53961)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4095B)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4046A)
- MOTOROLA Speaker/Microphone, Remote, 1-7/64 in. L (PMMN4065AL)
- Motorola Two Way Radios & Accessories