Shop All Two Way Radios
Motorola
CURVE 1W 900 MHZ 10CH (BRUS/BRCAN)
Mfr # DLR110NBHLAA
Zoro # G310947450
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 10
- License Required Yes
- Floor Coverage 20
- Audio Output 1 W
- Inside Area Range 300,000 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # DLR110NBHLAA
- Zoro # G310947450
- UPC # 748091023064
- Country of Origin China
- Category Two Way Radios
Details
Number of Channels | 10 |
License Required | Yes |
Floor Coverage | 20 |
Audio Output | 1 W |
Inside Area Range | 300,000 sq ft |
Item | Two Way Radio |
FCC Narrow Band Compliant | Yes |
Battery Model Number | BT110, BT90 |
Radio Transmission | Digital |
Bare Tool/Battery Included | Battery Included |
Charger Model Number | PMPN4586A |
Maximum Frequency | 928 MHz |
Band Type | UHF |
License Required Channels | LMR |
Minimum Frequency | 902 MHz |
Radio Classification | Business |
Description
Two Way Radio, Band Type UHF, Radio Transmission Digital, License Required Yes, Number of Channels 10, Minimum Frequency 902 MHz, Maximum Frequency 928 MHz, Product Type Handheld Two Way Radio, IP Rating IP5X
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C 1/4 inch Stereo Male to 3.5mm Stereo Female Adapter (FWT30S1-14200)
- PROMOUNTS Desktop Monitor Arm with Gas Spring (PPMA1S-E)
- SYNOLOGY Disk Station - Nas Server (DS223)
- SONY PlayStation 5 - DualSense Wireless Controller - Midnight Black (3006392)
- MOTOROLA Two Way Radio, 8 Channels, 450-470 MHz (RMU2080)
- MOTOROLA Two Way Radio, 5 Channels, 151-155 MHz (RMM2050)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MOTOROLA Two Way Radio, Green, NiMh or Alkaline, PK2 (T605)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- MOTOROLA Radio Application Two Way (D3F12205YDLAAW)
- ETON Mini Shortwave Radio, Digital, 12-3/8" H (NELITEFIELD)
- Motorola Two Way Radios