Shop All Two Way Radio Accessories
Motorola
CPS Programming Cable, Portable, 30 in.
Mfr # HKKN4027A
Zoro # G5367031
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Polycarbonate/Plastic
- Includes cable
- Type Portable
- For Use With Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HKKN4027A
- Zoro # G5367031
- UPC # 748091000164
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 30 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Polycarbonate/Plastic |
Item | CPS Cable Kit |
Includes | cable |
Type | Portable |
For Use With | Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080 |
Accessory Type | CPS Programming Cable |
Cable End 2 | USB |
Cable End 1 | USB |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080 |
Compatible Radio Series | RM |
Description
CPS Cable Kit, Product Type CPS Cable Kit, Cable Type Programming Cable, Compatible Radio Brand Motorola, Compatible Radio Series RM, Compatible Radio Manufacturer Model Number RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080, Cable End 1 USB, Cable End 2 USB, Material Plastic, Polycarbonate, Length 30 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.4 (DV905131)
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- DURACELL A23 Alkaline Battery, 2 PK (MN21-2PK)
- MOTOROLA Speaker Microphone, Remote, 1-7/64 in. L (PMMN4050A)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4023B)
- MOTOROLA Multi Unit Charger (HKPN4007D)
- MOTOROLA Large Earplugs, Push To Talk No (RLN6513A)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM14-B 4 ft. Mirror Mount CB Antenna Kit with 9 ft. Coax - Black (AUMM14-B)
- Motorola Two Way Radio Accessories