Shop All Two Way Radio Accessories
Motorola
Charger Tray, 120VAC, 1.5 hr. Charge Time
Mfr # AAJ72X501 CD-58
Zoro # G6029340
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 4 1/2 in
- Charge Time 1.5 hr
- For Use With EVX-261, EVX-531, EVX-534, EVX-539, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAJ72X501 CD-58
- Zoro # G6029340
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Height | 4 1/2 in |
Length | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 5 in |
Details
Item | Single Unit Base |
Material | Plastic |
Charge Time | 1.5 hr |
For Use With | EVX-261, EVX-531, EVX-534, EVX-539, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459 |
Voltage | 120V AC |
Standards | CCE, FCC, UL |
Features | Single Unit Charger Tray Only |
Product Type | Charger Tray |
Number of Chargers Included | 1 |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | EVX-261, EVX-531, EVX-534, EVX-539, VX-261, VX-264, VX-451, VX-454, VX-459 |
Maximum Recharge Time | 1 1/2 hr |
Number of Radios Charged | 1 |
Compatible Radio Brand | Motorola |
Compatible Radio Series | EVX, VX |
Number of Batteries Charged | 1 |
Description
Single Unit Base, Product Type Single Unit Base, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX, VX, Compatible Radio Manufacturer Model Number EVX-261, EVX-531, EVX-534, EVX-539, VX-261, VX-264, VX-451, VX-454, VX-459, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Maximum Recharge Time 1 1/2 hr, Number of Chargers Included 1, Features Single Unit Charger Tray Only, Standards CCE, FCC, UL, Overall Height 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Desktop Charger with AC Adaptor (MDC400)
- ILC Replacement for Welch Allyn 719028-2 Battery (719028-2 BATTERY WELCH ALLYN)
- ILC Replacement for Easypack 56446 702 099 Battery (56446 702 099 BATTERY EASYPACK)
- NEC DISPLAY SOLUTIONS Replacement Filter (NP06FT)
- MOTOROLA Radio Pack, Material Nylon (RLN4815A)
- MOTOROLA Belt, Material Leather (4200865599)
- MOTOROLA Earset, Push To Talk Yes (PMLN5732A)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (RLN5318A)
- MOTOROLA Microphone, 28" L, Plastic (NNTN8383B)
- Motorola Two Way Radios & Accessories