Shop All Battery Chargers
Motorola
Charger, Polycarbonate/Metal, 12VDC
Mfr # NNTN7624B
Zoro # G8500091
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 15/64 in
- Charge Time 3 hr
- Width 3 13/16 in
- Material Polycarbonate/Metal
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # NNTN7624B
- Zoro # G8500091
- UPC # 748091001857
- Country of Origin Mexico
- Category Battery Chargers
Dimensions
Height | 3 15/64 in |
Width | 3 13/16 in |
Length | 7 7/8 in |
Length (In.) | 7-7/8 |
Height (In.) | 3-15/64 |
Width (In.) | 3-13/16 |
Description
DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX6000, APX6000XE, APX7000, APX7000XE, SRX2200, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 V DC, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Includes Power Cord, Overall Height 3 1/4 in, Material Metal, Polycarbonate, Overall Length 7 7/8 in, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Cs3070 (CS3070 MOTOROLA)
- PYLE Economic Tripod Stand For Lcd Mount (PTVSTNDPT3215)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery Fits Aqua Vu Marcum Vexilar (ML9-12238111111)
- DURACELL Duracell Optimum AA Alkaline Battery, 4 PK (OPT1500B4PRT)
- MOTOROLA Charger, Vehicular, 12VDC (RLN6434B)
- MOTOROLA Multi Unit Charger, 6 Unit, 110 to 240VAC (PMLN6588A)
- MOTOROLA Acoustic Tube Earpiece and Mic (HKLN4487G)
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(3) 120V NEMA 5-15 (BPC123048102)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A (IBC6008MSK)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- SENIX 20 Volt Max* Lithium-ion Battery Charger (CHX2)
- Motorola Battery Chargers