Shop All Two Way Radio Accessories
Motorola
Charger, For T200, T400 Series Radio
Mfr # PMPN4204AR
Zoro # G1621670
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Charges Up To 2 Units
- For Use With T200, T400, T600, T800 Series Radio
- Charge Time 2 to 12 hr
- Voltage 120 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMPN4204AR
- Zoro # G1621670
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Metal/Plastic |
Item | AC Charger |
Charges Up To | 2 Units |
For Use With | T200, T400, T600, T800 Series Radio |
Charge Time | 2 to 12 hr |
Voltage | 120 to 240V AC |
Features | Dual Micro-USB Connectors |
Product Type | Charger |
Compatible Radio Brand | Motorola |
Number of Radios Charged | 2 |
Minimum Recharge Time | 2 hr |
Number of Batteries Charged | 2 |
Compatible Radio Type | Handheld |
Maximum Recharge Time | 12 hr |
Number of Chargers Included | 1 |
Compatible Radio Manufacturer Model Number | T200, T400, T600, T800 |
Compatible Radio Series | Talkabout |
Description
AC Charger, Product Type AC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series Talkabout, Compatible Radio Manufacturer Model Number T200, T400, T600, T800, Compatible Radio Grainger Model Number 49EG60, 49EG61, 49EG62, 49EG63, 492R22, 492R23, 45ECE59, 49EG64, 49EG85, 492R24, Number of Radios Charged 2, Number of Batteries Charged 2, Voltage 120 to 240V AC, Minimum Recharge Time 2 hr, Maximum Recharge Time 12 hr, Number of Chargers Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Talk 5 Wireless Earset (100-92046900-02)
- MOTOROLA Belt Clip, Material Plastic (PMLN7008A)
- BATTERY CLERK AJC® 6V 4.5Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S)
- URBAN ARMOR GEAR Civilian Case for Samsung Galaxy S23 Ultra, Black (214136114040)
- MOTOROLA Multi Unit Charger (HKPN4007D)
- MOTOROLA Flexible Ear Receiver For T400, T500, T600, And T800 Series (53728)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- MOTOROLA Earpiece, Push To Talk No, PK3 (PMLN7203A)
- MOTOROLA Earphone Microphone, Cord 28" L, Black (IXTN4011AR)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack FM-Rated for XPR Series Portable Radios (PMMN4050)
- HUSTLER Hustler 3242-1 20 in. Repl Rod for UGM; UHT1; TGF & FG27 Antenna (3242-1)
- Motorola Two Way Radios & Accessories