Shop All Two Way Radio Accessories
Motorola
Charger, 3" L, 1-1/2" H, 110VAC
Mfr # PMPN4468A
Zoro # G0201138
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Charges Up To 1 Unit
- Height 1 1/2 in
- Charge Time 3 to 4 hr
- For Use With DTR700, Mfr. No. DTR600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMPN4468A
- Zoro # G0201138
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Height | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 3 in |
Width | 3 in |
Details
Material | Plastic |
Item | Single Unit Base |
Charges Up To | 1 Unit |
Charge Time | 3 to 4 hr |
For Use With | DTR700, Mfr. No. DTR600 |
Voltage | 110V AC |
Standards | UL |
Product Type | Charger |
Minimum Recharge Time | 3 hr |
Compatible Radio Series | DTR |
Compatible Radio Brand | Motorola |
Maximum Recharge Time | 4 hr |
Compatible Radio Manufacturer Model Number | DTR600, DTR700 |
Number of Chargers Included | 1 |
Number of Batteries Charged | 1 |
Number of Radios Charged | 1 |
Compatible Radio Type | Handheld |
Description
Single Unit Base, Product Type Single Unit Base, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DTR, Compatible Radio Manufacturer Model Number DTR600, DTR700, Compatible Radio Grainger Model Number 499F84, 499F85, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 110 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Standards UL, Overall Height 1 1/2 in, Material Plastic, Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for John Deere G100 Lawn AND Garden Tractor 340cca Battery (G100 LAWN AND GARDEN TRACTOR 340CCA BATTERY JOHN)
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- TRIPLETT Video Monitor, Portable, 1 Camera Input (HDCM3)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL114)
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios (HLN8255)
- MOTOROLA Headset, Over the Head, On Ear, Black (53725)
- MOTOROLA Temple Transducer Headset, One Ear (RMN4049A)
- MOTOROLA Belt Clip, Type Radio Belt Clip, Plastic (AAM18X501 CLIP-27)
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NTN2570C)
- MOTOROLA Headset, Behind the Head, Over Ear, Black (RLN6490A)
- MIDLAND RADIO Desktop Charger with AC Adaptor (MDC400)
- Motorola Two Way Radios & Accessories