Shop All Two Way Radio Accessories
Motorola
Charger, 14.5VDC, 3 to 4 hr. Charge Time
Mfr # AAK45X501 VCM-5
Zoro # G6048353
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/metal
- Includes Connection to Vehicle Battery, Mounting Hardware
- Charges Up To 1 Unit
- Height 8 in
- For Use With EVX-261, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAK45X501 VCM-5
- Zoro # G6048353
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 in |
Length | 2 1/2 in |
Details
Material | Plastic/metal |
Item | DC Adapter |
Includes | Connection to Vehicle Battery, Mounting Hardware |
Charges Up To | 1 Unit |
For Use With | EVX-261, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459 |
Charge Time | 3 to 4 hr |
Voltage | 14.5V DC |
Standards | CCE, FCC, UL |
Features | Allows Standard Charger to Be Installed In Vehicle (Requires CD-58 Charging Base) |
Product Type | Vehicle Charger |
Maximum Recharge Time | 4 hr |
Minimum Recharge Time | 3 hr |
Compatible Radio Brand | Motorola |
Compatible Battery Platform | CD-58 |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459 |
Compatible Radio Series | EVX, VX |
Number of Batteries Charged | 6 |
Number of Radios Charged | 1 |
Number of Chargers Included | 1 |
Description
DC Adapter, Product Type DC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX, VX, Compatible Radio Manufacturer Model Number EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459, Number of Radios Charged 1, Number of Batteries Charged 6, Voltage 14.5 V DC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Includes Connection to Vehicle Battery, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V PLC Computer Battery for Allen Bradley ControlLogix 1756-BATA (EBPLC-108AB)
- ILC Replacement For TROJAN J305HAC, 4PK (J305H-AC-4-PACK)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Altronix AL600ULACM - 3 Pack (ML5-12MP339814638927)
- RAM MOUNTS Replacement for RAM Mounts Ram-111u-b (RAM-111U-B RAM MOUNTS)
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes (PMLN6754A)
- MOTOROLA Earphone Microphone, Cord 28" L, Black (IXTN4011AR)
- MOTOROLA Standard Micro USB Charger, Fits Motorola (PS000042A11)
- MOTOROLA Speaker Microphone, Remote, 2-23/64 in. H (PMMN4060B)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144001)
- MOTOROLA Carry Case, Leather, With Swivel (RLN5385B)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4010A)
- Motorola Two Way Radios & Accessories