Shop All Two Way Radio Accessories
Motorola
Charger, 120VAC, 1.5 hr. Charge Time
Mfr # AAJ71X502 PA-55B
Zoro # G6036462
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Power Adapter Cord
- Height 3 1/2 in
- Charge Time 1.5 hr
- For Use With EVX-261, EVX-531, EVX-534, EVX-539, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # AAJ71X502 PA-55B
- Zoro # G6036462
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 3 1/2 in |
Length | 1 in |
Manufacturers Warranty Length | 1 yr |
Width | 2 in |
Details
Item | AC Adapter |
Material | Plastic |
Includes | Power Adapter Cord |
Charge Time | 1.5 hr |
For Use With | EVX-261, EVX-531, EVX-534, EVX-539, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459 |
Voltage | 120V AC |
Features | Power Adapter Cord Only for CD-58 |
Standards | CCE, FCC, UL |
Product Type | AC Adapter Charger |
Number of Chargers Included | 1 |
Number of Radios Charged | 1 |
Compatible Radio Series | EVX, VX |
Compatible Radio Manufacturer Model Number | EVX-261, EVX-531, EVX-534, EVX-539, VX-261, VX-264, VX-451, VX-454, VX-459 |
Compatible Radio Brand | Motorola |
Number of Batteries Charged | 1 |
Compatible Radio Type | Handheld |
Maximum Recharge Time | 1 1/2 hr |
Description
AC Adapter, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX, VX, Compatible Radio Manufacturer Model Number EVX-261, EVX-531, EVX-534, EVX-539, VX-261, VX-264, VX-451, VX-454, VX-459, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 to 240V AC, Maximum Recharge Time 1 1/2 hr, Number of Chargers Included 1, Includes Power Adapter Cord, Standards CCE, FCC, UL, Overall Height 3 1/2 in, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- BATTERY CLERK AJC® Powersonic PS1270F1 12V 7Ah Emergency Light Battery (POWER-SONIC-PS1270F1)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05 (YTX5L-BS114811)
- FELLOWES Keyboard Manager, Black (8060101)
- MOTOROLA Multi-Unit Charger Kit, Portable, 20 in. (PMLN6384A)
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4047A)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- MOTOROLA Flexible Whip Antenna, 6 In. L (PMAE4016A)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- Motorola Two Way Radio Accessories