Shop All Two Way Radio Accessories
Motorola
Case, Material Hard Leather
Mfr # PMLN5846A
Zoro # G6258758
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hard Leather
- Includes Swivel Belt Loop
- Type 3 in Fixed Loop for Limited Keypad Radio
- For Use With Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Compatible Radio Manufacturer Model Number XPR 7350 with No Display, XPR 7380 with No Display, XPR 7550 with No Display, XPR 7580 with No Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN5846A
- Zoro # G6258758
- Country of Origin China
- Category Two Way Radio Accessories
Details
Material | Hard Leather |
Item | Case with Swivel Belt Loop |
Includes | Swivel Belt Loop |
Type | 3 in Fixed Loop for Limited Keypad Radio |
For Use With | Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Compatible Radio Manufacturer Model Number | XPR 7350 with No Display, XPR 7380 with No Display, XPR 7550 with No Display, XPR 7580 with No Display |
Number of Additional Pockets | 1 |
Compatible Radio Series | XPR 7000, XPR 7000e |
Compatible Radio Brand | Motorola |
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR 7350 with No Display, XPR 7380 with No Display, XPR 7550 with No Display, XPR 7580 with No Display, Number of Additional Pockets 1, Material Hard Leather, Width 2 in, Length 2 1/2 in, Height 5 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- PYLE Tablet Pc Mount, PSPADLK8 (PSPADLK8)
- DANTONA Dantona CUSTOM-317 3.6V & 1300 mAh Nickel Replacement Battery for Black & Decker - 5102057 (CUSTOM-317)
- BADGY Blank ID Cards, 20 mil (CBGC0020W)
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- MOTOROLA Multi Unit Charger, 6 Units (53960)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NNTN8127B)
- MOTOROLA Carry Case, Type Belt Loop, Leather (AAM04X501 LCC-264)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000228A01)
- POWERSTAR Battery Tripp Lite Omnivs 1000 Ps-1290 F2 12V 9Ah Each (PS12-9-160)
- Motorola Two Way Radios & Accessories