Shop All Two Way Radio Accessories
Motorola
Carry Case, Type Swivel Belt Loop, Leather
Mfr # AAM04X504 LCC-264SH
Zoro # G6030153
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Type High Capacity Battery, Swivel Belt Loop
- For Use With Mfr. No. VX-261, VX-264
- Number of Additional Pockets 1
- Compatible Radio Manufacturer Model Number VX-261 with Standard Battery, VX-264 with Standard Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAM04X504 LCC-264SH
- Zoro # G6030153
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Case with Swivel Belt Loop |
Material | Leather |
Type | High Capacity Battery, Swivel Belt Loop |
For Use With | Mfr. No. VX-261, VX-264 |
Number of Additional Pockets | 1 |
Compatible Radio Manufacturer Model Number | VX-261 with Standard Battery, VX-264 with Standard Battery |
Compatible Radio Series | VX-261, VX-264 |
Compatible Radio Brand | Motorola |
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-261, VX-264, Compatible Radio Manufacturer Model Number VX-261 with Standard Battery, VX-264 with Standard Battery, Number of Additional Pockets 1, Material Hard Leather, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Door Chime, Wireless, 8 Melody, 2 Button (19297)
- EDGE MEMORY 256Mb Edge Premium Compact Flash Card (C (PE179472)
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Charger with Faston 250 Connectors (K2C12V4A02)
- MOTOROLA Custom Earpiece, Push To Talk No, PK6 (RLN4761A)
- MOTOROLA Antenna, 8-1/2 L, Rubber/Plastic (PMAD4088B)
- MOTOROLA Antenna, Type 440 to 470 MHz, 6" L (AAE23X502 ATU-6C)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAJ72X501 CD-58)
- MOTOROLA Multi Unit Charger (HKPN4007D)
- MOTOROLA Earpiece, Bone Microphone, 1-3/16 in. L (PMLN5653A)
- MIDLAND RADIO Multi Unit Charger w/AC Adapter BR180 (BGC180)
- Motorola Two Way Radio Accessories