Shop All Two Way Radio Accessories
Motorola
Carry Case, Type Swivel Belt Loop, Leather
Mfr # AAM03X514 LCC-261SH
Zoro # G6029751
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Type High Capacity Battery, Swivel Belt Loop
- For Use With EVX-261, Mfr. No. VX-261, VX-264
- Compatible Radio Brand Motorola
- Compatible Radio Manufacturer Model Number EVX-261 with High Capacity Battery, VX-261 with High Capacity Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAM03X514 LCC-261SH
- Zoro # G6029751
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Case with Swivel Belt Loop |
Material | Leather |
Type | High Capacity Battery, Swivel Belt Loop |
For Use With | EVX-261, Mfr. No. VX-261, VX-264 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | EVX-261 with High Capacity Battery, VX-261 with High Capacity Battery |
Compatible Radio Series | EVX-261, VX-261, VX-264 |
Number of Additional Pockets | 1 |
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-261, VX-264, Compatible Radio Manufacturer Model Number EVX-261 with High Capacity Battery, VX-261 with High Capacity Battery, Number of Additional Pockets 1, Material Hard Leather, Overall Width 2 1/2 in, Length 1 3/4 in, Overall Height 4 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 3645V+ (POE-INJ-1000-WTx)
- ILC Replacement for Kodak Ektagraphic III A replacement light bulb lamp (EKTAGRAPHIC III A KODAK)
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Goplus Mercedes Benz SLS R/C Kids Car Battery (ML4-64577)
- SABONA Sabona 52455 Copper Original Magnetic Wristband - Small (52455)
- MOTOROLA Single Unit Charger (PMPN4173A)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4049A)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- MOTOROLA Speaker Microphone, Remote, 1-1/16 in. L (PMMN4076A)
- MOTOROLA Radio Pack, Material Nylon (RLN4815A)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4046A)
- Motorola Two Way Radios & Accessories