Shop All Two Way Radio Accessories
Motorola
Carry Case, Type Swivel Belt Clip, Leather
Mfr # AAJ14X503 LCC-133SN
Zoro # G6037293
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Type No Display, Standard Battery, Swivel Belt Clip
- For Use With Mfr. No. VX-451, VX-454, VX-459
- Number of Additional Pockets 1
- Compatible Radio Brand Motorola
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAJ14X503 LCC-133SN
- Zoro # G6037293
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Case with Swivel Belt Loop |
Material | Leather |
Type | No Display, Standard Battery, Swivel Belt Clip |
For Use With | Mfr. No. VX-451, VX-454, VX-459 |
Number of Additional Pockets | 1 |
Compatible Radio Brand | Motorola |
Compatible Radio Series | VX-451, VX-454, VX-459 |
Compatible Radio Manufacturer Model Number | VX-451 with Standard Battery and No Display, VX-454 with Standard Battery and No Display, VX-459 with Standard Battery and No Display |
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451 with Standard Battery and No Display, VX-454 with Standard Battery and No Display, VX-459 with Standard Battery and No Display, Number of Additional Pockets 1, Material Hard Leather, Width 1 5/8 in, Length 2 1/2 in, Height 4 3/4 in, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BST Battery D-2/3aa400mah 4.8v (D-2/3AA400MAH 4.8V BST BATTERY)
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-2)
- AMAZON Smart Home Speaker Echo Show (B01J24C0TI)
- MOTOROLA Cable, Type Interface for FIF-12, 12" L (AAD66X502 CT-104A)
- MOTOROLA Custom Earpiece, Push To Talk No, PK6 (RLN4764A)
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000228A01)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- Motorola Two Way Radios & Accessories