Shop All Two Way Radio Accessories
This Product is Discontinued
Motorola
Carry Case, Leather (Discontinued)
Mfr # PMLN5657B
Zoro # G8500676
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Leather
- Includes 2.75 in Swivel Belt Loop
- Type Leather
- For Use With Motorola APX6000 Series Radios
- Number of Additional Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN5657B
- Zoro # G8500676
- UPC # 748091001345
- Country of Origin India
- Category Two Way Radio Accessories
Details
Material | Leather |
Item | Case with Swivel Belt Clip |
Includes | 2.75 in Swivel Belt Loop |
Type | Leather |
For Use With | Motorola APX6000 Series Radios |
Number of Additional Pockets | 1 |
Compatible Radio Brand | Motorola |
Compatible Radio Series | APX |
Compatible Radio Manufacturer Model Number | APX 6000 |
Description
Case with Swivel Belt Clip, Product Type Case with Swivel Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX 6000, Number of Additional Pockets 1, Material Leather, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.