Shop All Two Way Radio Accessories
Motorola
Carry Case, For APX6000 Series Radios
Mfr # PMLN7903A
Zoro # G8500667
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Type Leather
- Includes 3 in Fixed Belt Loop
- For Use With Motorola APX6000 Series Radios
- Compatible Radio Manufacturer Model Number APX 6000, APX 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN7903A
- Zoro # G8500667
- UPC # 748091001338
- Country of Origin India
- Category Two Way Radio Accessories
Details
Item | Case with Fixed Belt Clip |
Material | Leather |
Type | Leather |
Includes | 3 in Fixed Belt Loop |
For Use With | Motorola APX6000 Series Radios |
Compatible Radio Manufacturer Model Number | APX 6000, APX 8000 |
Compatible Radio Series | APX |
Compatible Radio Brand | Motorola |
Number of Additional Pockets | 1 |
Description
Case with Fixed Belt Clip, Product Type Case with Fixed Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX 6000, APX 8000, Number of Additional Pockets 1, Material Hard Leather, Width 2 in, Length 2 3/4 in, Height 5 5/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Slider Volume Control, 100W (WAT100D)
- ILC Replacement for LIGHT ALARMS PS-640-F1 (PS-640-F1 LIGHT ALARMS)
- MIGHTY MAX BATTERY 12V 5Ah Compatible Battery for APC Back-UPS BE ES350, BE ES500 UPS (ML5-12213)
- ILC Replacement for Samsung Sgh-t509 (SGH-T509 SAMSUNG)
- MOTOROLA Motorola Solutions HKLN4604B Lightweight Swivel Earpiece with In-line PTT Mic - (HKLN4604)
- MOTOROLA Belt Clip, Material Plastic (PMLN7296A)
- MOTOROLA Leather Case (PMLN8304)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- MOTOROLA Micro USB Programing Cable, 12VDC, Plastic (PMKN4128)
- MOTOROLA Motorola Solutions HKLN4601A 1-Wire Surveillance Earpiece with In-line Clip PTT Mic (HKLN4601)
- BANSHEE Battery Pack, Fits Model KNB33, Kenwood (QKB-33)
- Motorola Two Way Radios & Accessories