Shop All Two Way Radio Accessories
Motorola
Carry Case, For APX4000 Series Radios
Mfr # PMLN6085A
Zoro # G8500694
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Type Leather
- Includes 2.5 in Swivel Belt Loop
- For Use With Motorola APX4000 Series Radios
- Compatible Radio Series APX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6085A
- Zoro # G8500694
- UPC # 748091001369
- Country of Origin India
- Category Two Way Radio Accessories
Details
Item | Case with Swivel Belt Clip |
Material | Leather |
Type | Leather |
Includes | 2.5 in Swivel Belt Loop |
For Use With | Motorola APX4000 Series Radios |
Compatible Radio Series | APX |
Compatible Radio Brand | Motorola |
Number of Additional Pockets | 1 |
Compatible Radio Manufacturer Model Number | APX 1000, APX 4000 |
Description
Case with Swivel Belt Clip, Product Type Case with Swivel Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX 1000, APX 4000, Number of Additional Pockets 1, Material Hard Leather, Overall Width 1 3/4 in, Length 2 1/4 in, Overall Height 5 3/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate DCM0100 (ML100-128)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for GS Portalac PWL12V7, PX12090 - 4PK (MAX3781261)
- GVS-RPB Battery Charger (03-951)
- ICOM Portable Two Way Radio, VHF, 6W (M73 61 USA)
- MOTOROLA Headset, Over the Head, On Ear, Black (53725)
- MOTOROLA Single Unit Charger (WPLN4182A)
- MOTOROLA Earpiece, Bone Microphone, 1-3/16 in. L (PMLN5653A)
- MOTOROLA Charger Power Cord, Fits Motorola (3004209T03)
- MOTOROLA Retainer Kit, Use With 4PJD4 (RLN5500A)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000227A11)
- MOTOROLA Spring Action Belt Clip (RLN6307A)
- Motorola Two Way Radios & Accessories