Shop All Two Way Radio Accessories
This Product is Discontinued
Motorola
Belt Clip, Type Radio Belt Clip, Plastic (Discontinued)
Mfr # AAH12X501 CLIP-20
Zoro # G6032457
This Product is Discontinued
Key Features
- Material Plastic
- Type Radio Belt Clip
- For Use With EVX-261, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539
- Compatible Radio Series VX
- Compatible Radio Manufacturer Model Number EVX261, VX261, VX264, VX451, VX454, VX459, VX531, VX534, VX539
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAH12X501 CLIP-20
- Zoro # G6032457
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Belt Clip |
Material | Plastic |
Type | Radio Belt Clip |
For Use With | EVX-261, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539 |
Compatible Radio Series | VX |
Compatible Radio Manufacturer Model Number | EVX261, VX261, VX264, VX451, VX454, VX459, VX531, VX534, VX539 |
Compatible Radio Brand | Motorola |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series VX, Compatible Radio Manufacturer Model Number EVX261, VX261, VX264, VX451, VX454, VX459, VX531, VX534, VX539, Material Plastic, Overall Width 1/4 in, Length 1 in, Overall Height 3 in, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.