Shop All Two Way Radio Accessories
Motorola
Belt Clip, Material Plastic/Metal
Mfr # PMLN4651A
Zoro # G6303917
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/metal
- Type 3 in Fixed Belt Loop for Display Radio
- For Use With Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Compatible Radio Brand Motorola
- Compatible Radio Series APX 1000, APX 4000, APX 900, XPR 3000, XPR 3000e, XPR 7000, XPR 7000e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN4651A
- Zoro # G6303917
- Country of Origin Indonesia
- Category Two Way Radio Accessories
Details
Material | Plastic/metal |
Item | Belt Clip |
Type | 3 in Fixed Belt Loop for Display Radio |
For Use With | Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Compatible Radio Brand | Motorola |
Compatible Radio Series | APX 1000, APX 4000, APX 900, XPR 3000, XPR 3000e, XPR 7000, XPR 7000e |
Compatible Radio Manufacturer Model Number | XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 4000, APX 900, XPR 3000, XPR 3000e, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Material Plastic, Overall Width 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-101u (RAM-B-101U RAM MOUNTS)
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 (ML8-121122)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 6ft (85)
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NTN2570C)
- MOTOROLA Earpiece W/ Boom Microphone (56320)
- MOTOROLA MFR#:PMLN8068A, Ear Tip, 5pc (PMLN8068A)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (RLN5312B)
- MOTOROLA Motorola Solutions RLN4941A Earpiece Receive Only with Translucent Tube includes a 3.5mm Connector (RLN4941)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4021B)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAM24X501 MH-90A4B)
- Motorola Two Way Radios & Accessories