Shop All Two Way Radio Accessories
Motorola
Belt Clip, For Motorola Multi Radios
Mfr # HLN6853A
Zoro # G8500807
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Includes 2.25 in Belt Clip
- Type Single
- For Use With Motorola Multi Radios
- Compatible Radio Brand Motorola
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HLN6853A
- Zoro # G8500807
- UPC # 748091001383
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Belt Clip |
Material | polycarbonate |
Includes | 2.25 in Belt Clip |
Type | Single |
For Use With | Motorola Multi Radios |
Compatible Radio Brand | Motorola |
Compatible Radio Series | MT1500, PR1500, XTS 1500, XTS 2250, XTS 2500 |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series MT1500, PR1500, XTS 1500, XTS 2250, XTS 2500, Material Plastic, Overall Width 1/4 in, Length 1 1/8 in, Height 3 1/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Weather Resistant Phone Enclosure Enclosure, Weatherproof NEMA 4X (255-003)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- SPECO TECHNOLOGIES Combined Cable, 150 Ft. (CBL150BB)
- MOTOROLA Earpiece, Clear, Acoustic Tube (RLN6424BXL)
- MOTOROLA Strap, Material Nylon/Metal (NTN5243A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144001)
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- MOTOROLA Right Shoulder Strap, 6" L, 3" W (PMLN7415A)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (BDN6729A)
- ICOM Antenna, 150-160MHz, 10" L (FASC62V)
- Motorola Two Way Radios & Accessories