Shop All Two Way Radio Batteries
Motorola
Battery Pack, NiMHV, For XTN Series
Mfr # NNTN4190A
Zoro # G2389922
original price:
$37.89
31% off
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. P23SSA03F2, P23SSC03F2, P23SSF03B2, P24SSA03F2, P24SSC03F2, P24SSD03F2, P24SSF03B2
- Fits Brand XTN Series
- For Use With 1WC84, 1WC85, 1WC86, 1WC87, 1WC88, 1WC89, 1WC90
- Battery Type Nickel-Metal Hydride
- Recharge Time 15 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # NNTN4190A
- Zoro # G2389922
- UPC # 723755538719
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Details
Item | Radio Battery |
Fits Model | MFR. NO. P23SSA03F2, P23SSC03F2, P23SSF03B2, P24SSA03F2, P24SSC03F2, P24SSD03F2, P24SSF03B2 |
Fits Brand | XTN Series |
For Use With | 1WC84, 1WC85, 1WC86, 1WC87, 1WC88, 1WC89, 1WC90 |
Battery Type | Nickel-Metal Hydride |
Recharge Time | 15 hr |
Compatible Radio Manufacturer Model Number | CP100 |
Maximum Recharge Time | 15 hr |
Compatible Radio Series | XTN |
Compatible Radio Brand | Motorola |
Number of Batteries Included | 1 |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XTN, Compatible Radio Manufacturer Model Number CP100, Compatible Radio Grainger Model Number 1WC84, 1WC85, 1WC86, 1WC87, 1WC88, 1WC89, 1WC90, Battery Capacity 1,500 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 4.8 V, Maximum Recharge Time 15 hr, Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Tilt TV Wall Mount for TVs 13 in. - 47 in. Up to 44 lbs (FT22)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for NAPA-Stores 740-1890 (YTX20L-BS53)
- LENOVO Tiny VESA Mount II, 4XF0N03161 (4XF0N03161)
- KENWOOD Car Charger, Plastic/Metal (KVC-22)
- MOTOROLA Motorola Solutions PMNN4489B IMPRES 2900 mAh Li-Ion battery for XPR Series Portable Radios (PMNN4489)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (HNN9008AR)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6351C)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4497DR)
- MOTOROLA Battery Pack, Li-Ion, 7.5V, For Motorola (HNN4003BR)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2200mAh (PMNN4077E)
- ILC Replacement for Icom Bp-252 Battery (BP-252)
- Motorola Two Way Radio Batteries