Shop All Two Way Radio Batteries
Motorola
Battery Pack, NiMH, 7.5V, For Motorola
Mfr # NTN9858C
Zoro # G1003301
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. PR1500, MT1500, XTS1500 and XTS2500
- Material NiMH
- Fits Brand Motorola
- For Use With Motorola MT1500 Radios, Motorola PR1500 Radios, Motorola XTS1500 Radios, Motorola XTS2500 Radios
- Battery Type Nickel-Metal Hydride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # NTN9858C
- Zoro # G1003301
- UPC # 888063988615
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Dimensions
Length (In.) | 4/5 |
Width (In.) | 2-1/4 |
Height (In.) | 4-4/5 |
Details
Fits Model | MFR. NO. PR1500, MT1500, XTS1500 and XTS2500 |
Item | Radio Battery |
Material | NiMH |
Fits Brand | Motorola |
For Use With | Motorola MT1500 Radios, Motorola PR1500 Radios, Motorola XTS1500 Radios, Motorola XTS2500 Radios |
Battery Type | Nickel-Metal Hydride |
Recharge Time | 3-1/2 hr or Less |
Voltage | 7.5 V |
Battery Capacity | 2,100 mAh |
Battery Pack Recharge Time (Hr.) | 3.5 or Less |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Battery Pack |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Maximum Recharge Time | 3 1/2 hr |
Compatible Radio Manufacturer Model Number | MT1500, PR1500, XTS1500, XTS2500 |
Compatible Radio Series | MT, PR, XTS |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MT, PR, XTS, Compatible Radio Manufacturer Model Number MT1500, PR1500, XTS1500, XTS2500, Battery Capacity 2,100 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP54, Voltage 7.5 V, Maximum Recharge Time 3 1/2 hr, Overall Height 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK ES5-12-T2 12V 5Ah Sealed Lead Acid Battery (MK-ES5-12-T2)
- ZEUS BATTERY PRODUCTS 12V 14AH SEALED LEAD ACID BATTERY PACK (GA31462001)
- VERACITY Outreach Max G Poe-Powered Poe Extender (100M/Unit) (VOR-ORM-G)
- LOGITECH Combo Touch iPad 7th 8th 9th (920009608)
- MOTOROLA Battery Door Kit, Li-Ion, For Motorola (HKLN4440B)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- MOTOROLA Motorola Solutions HKNN4013A CLP High Capacity Li-lon Battery Kit (HKNN4013A)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NNTN4435B)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- MOTOROLA Battery Pack, AlkalineV, For Motorola (RLN6306A)
- ILC Replacement for Motorola Pmnn4424 (PMNN4424 MOTOROLA)
- Motorola Two Way Radio Batteries