Shop All Two Way Radio Batteries
Motorola
Battery Pack, NiMH, 7.2V, For Motorola
Mfr # PMNN4071AR
Zoro # G0586625
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. The BPR40 Radio Model
- Fits Brand Motorola
- Type NiMH
- For Use With the BPR40 Radio Model
- Battery Type Nickel-Metal Hydride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMNN4071AR
- Zoro # G0586625
- UPC # 133588210803
- Country of Origin Philippines
- Category Two Way Radio Batteries
Dimensions
Length (In.) | 3/4 |
Height (In.) | 4 |
Width (In.) | 2-5/16 |
Details
Fits Model | MFR. NO. The BPR40 Radio Model |
Item | Radio Battery |
Fits Brand | Motorola |
Type | NiMH |
For Use With | the BPR40 Radio Model |
Battery Type | Nickel-Metal Hydride |
Voltage | 7.2 V |
Battery Capacity | 1,200 mAh |
Product Type | Battery Pack |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Compatible Radio Series | Mag One BPR40 |
Compatible Radio Manufacturer Model Number | BPR40 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series Mag One BPR40, Compatible Radio Manufacturer Model Number BPR40, Battery Capacity 1,200 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP54, Voltage 7.2 V, Length 2 1/4 in, Overall Width 3 7/8 in, Overall Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC 32'' HD Smart TV (SC3216STV)
- GLOBAL EQUIPMENT Global 18 Inch Double Arm Loading Dock Fan (292746)
- TYCON SYSTEMS EZ-Bridge LT2+, 802.11gn, 100Mb, 3 miles (EZBR-0214+)
- ENERGIZER ECR2016 3V Lithium Coin Cell Battery Replaces CR2016, PK 5 (ECR2016)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4970A)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (HNN9008AR)
- MOTOROLA Battery Pack, AlkalineV, For Motorola (RLN6306A)
- MOTOROLA Rechargeable Battery, 1700mAh (WPNN4013A)
- MOTOROLA Rechargeable Battery, Lithium-ion, 1800mAh (PMNN4497AR)
- ILC Replacement for Motorola Pmnn4409ar (PMNN4409AR MOTOROLA)
- Motorola Two Way Radios & Accessories