Shop All Two Way Radio Batteries
Motorola
Battery Pack, NiMH, 3.6V, For Motorola
Mfr # 53617
Zoro # G0323592
$2.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model FV300, FV500 FV700R, MFR. NO. SX500R, SX800R, SX900R
- Fits Brand Motorola
- Includes Instructions
- For Use With CBs, Motorola TalkAbout FRS-GMRS Radios: SX500R/SX800R/SX900R/FV300/FV500/FV700R
- Battery Type Nickel-Metal Hydride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # 53617
- Zoro # G0323592
- UPC # 843677000856
- Country of Origin China
- Category Two Way Radio Batteries
Dimensions
Length (In.) | 1 |
Width (In.) | 2 |
Height (In.) | 2 |
Details
Item | Radio Battery |
Fits Model | FV300, FV500 FV700R, MFR. NO. SX500R, SX800R, SX900R |
Fits Brand | Motorola |
Includes | Instructions |
For Use With | CBs, Motorola TalkAbout FRS-GMRS Radios: SX500R/SX800R/SX900R/FV300/FV500/FV700R |
Battery Type | Nickel-Metal Hydride |
Recharge Time | 14-1/2 hr |
Voltage | 3.6 V |
Shop By | Closeouts |
Number of Batteries Included | 3 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | KEM-PK14190-66A |
Maximum Recharge Time | 14 1/2 hr |
Compatible Radio Series | FV300, FV700, SX500, SX600, SX800 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Brand Motorola, Compatible Radio Series FV300, FV700, SX500, SX600, SX800, Compatible Radio Manufacturer Model Number KEM-PK14190-66A, Battery Capacity 700 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 3.6 V, Maximum Recharge Time 14 1/2 hr, Number of Batteries Included 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- AMERICAN INTERNATIONAL Antenna Extension Cable (XC024)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix AL400ULXR - 2 Pack (ML9-12MP25157)
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- MOTOROLA Radio Battery (PMNN4810)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (HNN9008AR)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6351C)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (NNTN4851A)
- MOTOROLA Motorola Solutions HKNN4013A CLP High Capacity Li-lon Battery Kit (HKNN4013A)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- ILC Replacement for Baofeng Bf-f8+ Battery (BF-F8+ BATTERY BAOFENG)
- Motorola Two Way Radios & Accessories