Shop All Two Way Radio Batteries
Motorola
Battery Pack, Lithium Ion, 7.5V, 3950mAh
Mfr # NNTN7453A
Zoro # G8500326
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Motorola XTS3000, XTS3500, XTS5000 Series Radios
- Fits Brand Motorola
- Battery Type Lithium-ion
- Recharge Time 4 hr or Less
- Voltage 7.5 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # NNTN7453A
- Zoro # G8500326
- UPC # 748091001642
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Details
Item | Battery Pack |
Fits Model | Motorola XTS3000, XTS3500, XTS5000 Series Radios |
Fits Brand | Motorola |
Battery Type | Lithium-ion |
Recharge Time | 4 hr or Less |
Voltage | 7.5 V |
Battery Capacity | 3,950 mAh |
Description
Battery Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH G502X Wired Gaming Mouse (910-006136)
- PYLE Height Adjustable Monitor Speaker Stands, Heavy-Duty, Telescoping (PSTND35.5)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for EW72 Mobility Scooter Wheelchair (ML22-12GEL307)
- ZEUS BATTERY PRODUCTS 9Ah 12V Nb Sealed Lead Acid Battery (PC9-12SNB)
- MOTOROLA Rechargeable Battery, Portable, 3.6V (PMNN4477AR)
- MOTOROLA Rechargeable Battery, Lithium-ion, 1800mAh (PMNN4497AR)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (HNN9008AR)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 1900mAh (NNTN8128C)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6351C)
- ILC Replacement For DAYTONA COMBP227 (COM-BP227)
- Motorola Two Way Radio Batteries