Shop All Two Way Radio Batteries
This Product is Discontinued
Motorola
Battery Pack, Lithium Ion, 7.2V (Discontinued)
Mfr # NNTN8129AR
Zoro # G8500396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Model Motorola APX3000, APX4000, XPR7550, XPR7350 Series Radios
- Fits Brand Motorola
- Battery Type Lithium-ion
- Voltage 7.2 V
- Recharge Time 3 hr or Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # NNTN8129AR
- Zoro # G8500396
- UPC # 748091001703
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Details
Fits Model | Motorola APX3000, APX4000, XPR7550, XPR7350 Series Radios |
Item | Battery Pack |
Fits Brand | Motorola |
Battery Type | Lithium-ion |
Voltage | 7.2 V |
Recharge Time | 3 hr or Less |
Battery Capacity | 2,300 mAh |
Green Environmental Attribute | Product is Rechargeable |
Description
Battery Pack
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.