Shop All Two Way Radio Batteries
Motorola
Battery Pack, Lithium Ion, 7.2V, 2300mAh
Mfr # PMNN4424B
Zoro # G8500466
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Motorola APX1000, APX3000, APX4000 Series Radios
- Fits Brand Motorola
- Battery Type Lithium-ion
- Voltage 7.2 V
- Recharge Time 3 hr or Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMNN4424B
- Zoro # G8500466
- UPC # 748091001710
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Details
Item | Radio Battery |
Fits Model | Motorola APX1000, APX3000, APX4000 Series Radios |
Fits Brand | Motorola |
Battery Type | Lithium-ion |
Voltage | 7.2 V |
Recharge Time | 3 hr or Less |
Battery Capacity | 2,300 mAh |
Product Type | Battery Pack |
Compatible Radio Brand | Motorola |
Compatible Radio Series | APX 1000, APX 3000, APX 4000 |
Maximum Recharge Time | 3 hr |
Compatible Radio Manufacturer Model Number | APX1000, APX3000, APX4000 |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 3000, APX 4000, Compatible Radio Manufacturer Model Number APX1000, APX3000, APX4000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,300 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP68, Voltage 7.2 V, Maximum Recharge Time 3 hr, Length 2 in, Overall Width 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, White (NS801W)
- FLIR Smart Phone Adapter, -4 deg to 248 deg. F, Number of Color Palettes: 9 (FLIR ONE PRO LT iOS)
- FEDERAL SIGNAL Bezel Kit, White, MPS3xU (MPSUMB3-2)
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone (MD-33)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6351C)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (HNN4001A)
- MOTOROLA Battery Pack, Li-Ion, 7.5V, For Motorola (HNN4003BR)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4497DR)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2200mAh (PMNN4077E)
- ILC Replacement for Uniden Ex-3300 (EX-3300 UNIDEN)
- Motorola Two Way Radios & Accessories