Shop All Two Way Radio Batteries
Motorola
Battery Pack, Li-Ion, For Motorola
Mfr # HKNN4014B
Zoro # G4279931
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model CLU1040BHLAA, MFR. NO. CLU1010BHLAA
- Fits Brand Motorola
- Type Li-Ion
- For Use With 5EDA8, 5EDA9
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HKNN4014B
- Zoro # G4279931
- UPC # 723755540675
- Country of Origin China
- Category Two Way Radio Batteries
Dimensions
Width (In.) | 1-1/2 |
Height (In.) | 2 |
Details
Fits Model | CLU1040BHLAA, MFR. NO. CLU1010BHLAA |
Item | Radio Battery |
Fits Brand | Motorola |
Type | Li-Ion |
For Use With | 5EDA8, 5EDA9 |
Battery Type | Lithium-ion |
Recharge Time | 2-1/2 hr |
Battery Capacity | 1,130 mAh |
Battery Pack Recharge Time (Hr.) | 2-1/2 |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Battery Pack |
Compatible Radio Brand | Motorola |
Compatible Radio Series | CLPe |
Compatible Radio Manufacturer Model Number | CLU1010BHLAA, CLU1040BHLAA |
Compatible Radio Type | Handheld |
Maximum Recharge Time | 2 1/2 hr |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CLPe, Compatible Radio Manufacturer Model Number CLU1010BHLAA, CLU1040BHLAA, Compatible Radio Grainger Model Number 5EDA8, 5EDA9, Battery Capacity 1,130 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, Maximum Recharge Time 2 1/2 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4K)
- INFINITI Universal Remote Control (CH524)
- RED LION Ethernet Switch (108TX)
- BATTERY CLERK AJC Emergi-Lite M1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-1-118862)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2200mAh (PMNN4077E)
- MOTOROLA Battery Pack, AlkalineV, For Motorola (RLN6306A)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- MOTOROLA Motorola Solutions AAK66X501 FNB-V134LIIS 2300 mAh Li-Ion Battery (AAK66X501)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NNTN4435B)
- MOTOROLA Motorola Solutions HKNN4013A CLP High Capacity Li-lon Battery Kit (HKNN4013A)
- ILC Replacement for Alan Batt5r Battery (BATT5R BATTERY ALAN)
- Motorola Two Way Radios & Accessories