Shop All Two Way Radio Batteries
Motorola
Battery Pack, Li-Ion, 7.2V, For Motorola
Mfr # NNTN4970A
Zoro # G2721004
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. CP200, CP150 and PR400 Radio Models
- Fits Brand Motorola
- Type Li-Ion
- Battery Type Lithium-ion
- For Use With CP150 Radio Models, CP200 Radio Models, PR400 Radio Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # NNTN4970A
- Zoro # G2721004
- UPC # 799705378193
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Dimensions
Length (In.) | 7/8 |
Width (In.) | 2-3/8 |
Height (In.) | 4-3/4 |
Details
Fits Model | MFR. NO. CP200, CP150 and PR400 Radio Models |
Item | Radio Battery |
Fits Brand | Motorola |
Type | Li-Ion |
Battery Type | Lithium-ion |
For Use With | CP150 Radio Models, CP200 Radio Models, PR400 Radio Models |
Voltage | 7.2 V |
Product Type | Battery Pack |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | CP150, CP200, PR400 |
Compatible Radio Type | Handheld |
Compatible Radio Series | CP200d |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP200d, Compatible Radio Manufacturer Model Number CP150, CP200, PR400, Battery Capacity 1,600 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.2 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- ILC Replacement for Radio Shack P-p511 Battery (P-P511)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK100 (IVR85800)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4071AR)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 1500mAh (PMNN4075AR)
- MOTOROLA Battery, Lithium-Ion, 7.4VDC (PMNN4476)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- MOTOROLA Battery Pack, Li-Ion, For Motorola (HKNN4014B)
- MOTOROLA Rechargeable Battery, Portable, 3.6V (PMNN4477AR)
- ILC Replacement for Brentronics Bb-2590/u Battery (BB-2590/U)
- Motorola Two Way Radio Batteries