Shop All Two Way Radio Batteries
This Product is Discontinued
Motorola
Battery Pack, Li-Ion, 3.6V, For Motorola (Discontinued)
Mfr # 53963
Zoro # G0949146
This Product is Discontinued
Key Features
- Fits Model AAH73WCF9NA3AN, DTR410GYM9AA, MFR. NO. DTR410GYM9AA
- Fits Brand Motorola
- Type Li-Ion
- For Use With 10K212, 1PA76, 2HNA9
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # 53963
- Zoro # G0949146
- UPC # 723755539501
- Country of Origin China
- Category Two Way Radio Batteries
Details
Item | Battery Pack |
Fits Model | AAH73WCF9NA3AN, DTR410GYM9AA, MFR. NO. DTR410GYM9AA |
Fits Brand | Motorola |
Type | Li-Ion |
For Use With | 10K212, 1PA76, 2HNA9 |
Battery Type | Lithium-ion |
Voltage | 3.6 V |
Recharge Time | 14-1/2 hr |
Battery Pack Recharge Time (Hr.) | 14.5 |
Green Environmental Attribute | Product is Rechargeable |
Description
Battery Pack
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.