Shop All Two Way Radio Accessories
Motorola
Battery Pack, Brand Motorola, Lithium Ion
Mfr # AAK66X501 FNB-V134LIIS
Zoro # G6036858
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr No. VX-451,VX-454,VX-459
- Fits Brand Motorola
- Color Black
- For Use With Mfr No. VX-451, Mfr No. VX-454, Mfr No. VX-459
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAK66X501 FNB-V134LIIS
- Zoro # G6036858
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Fits Model | Mfr No. VX-451,VX-454,VX-459 |
Item | Radio Battery |
Fits Brand | Motorola |
Color | Black |
For Use With | Mfr No. VX-451, Mfr No. VX-454, Mfr No. VX-459 |
Battery Type | Lithium-ion |
Voltage | 7.4 V |
Recharge Time | 2 hr |
Battery Capacity | 2,300 mAh |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Battery Pack |
Compatible Radio Manufacturer Model Number | VX451, VX454, VX459 |
Maximum Recharge Time | 2 hr |
Compatible Radio Series | VX |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series VX, Compatible Radio Manufacturer Model Number VX451, VX454, VX459, Battery Capacity 1,380 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.4 V, Maximum Recharge Time 2 hr, Length 2 1/4 in, Overall Width 7/8 in, Color Black, Overall Height 4 in, Maximum Operating Temperature 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- ILC Replacement for Tadiran Tl-5135/spbp (TL-5135/SPBP TADIRAN)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- UNIRISE USA Usb 2.0 Cable A-A Male To Male 3 Ft (USB-AA-03F)
- MOTOROLA Wireless Earpiece, Push To Talk Yes (PMLN7158A)
- MOTOROLA Holster, 1"W, 2 1/4"L, 5 1/2"H (PMLN7932A)
- MOTOROLA Surveillance Kit, MFR# PMLN8190A (PMLN8190A)
- MOTOROLA Speaker Microphone, Remote, 2-23/64 in. H (PMMN4060B)
- MOTOROLA Antenna, Type 400 to 430 MHz, 3" L (AAM23X501 ATU-20AS)
- MOTOROLA Single Unit Charger, Fits Motorola (PMLN7109A)
- POWERSTAR Battery For Apc Back-Ups Xs1000, Rbc32, 33 12V 9Ah (PS12-9-2PACK023)
- Motorola Two Way Radios & Accessories