Shop All Two Way Radio Accessories
Motorola
Battery, Fits Motorola, Lithium-Ion
Mfr # PMNN4490A
Zoro # G6250437
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. XPR330e, UL XPR3000e Series, XPR3550e
- Fits Brand Motorola
- Color Black
- For Use With Portable Two Way Radio
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMNN4490A
- Zoro # G6250437
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr. No. XPR330e, UL XPR3000e Series, XPR3550e |
Fits Brand | Motorola |
Color | Black |
For Use With | Portable Two Way Radio |
Battery Type | Lithium-ion |
Recharge Time | 2 to 3 hr |
Voltage | 7.4 V |
Battery Capacity | 2,900 mAh |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Battery |
Compatible Radio Manufacturer Model Number | UL XPR3000e, XPR330e, XPR3550e |
Maximum Recharge Time | 3 hr |
Minimum Recharge Time | 2 hr |
Compatible Radio Type | Handheld |
Compatible Radio Series | XPR 3000e |
Compatible Radio Brand | Motorola |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000e, Compatible Radio Manufacturer Model Number UL XPR3000e, XPR330e, XPR3550e, Battery Capacity 2,900 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP68, Voltage 7.4 V, Maximum Recharge Time 3 hr, Color Black, Minimum Recharge Time 2 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPGRADE 7-Port USB 3.0 Hub with Individual Power Switch & Power Adapter (UP925158)
- PANASONIC Telephone, Champagne Gold, 1Handset, Wall (KX-TGF350N)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for MIPRO MA-708 PA System - 2 Pack (ML5-12MP21607131243)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- MOTOROLA Remote Speaker Microphone (53724)
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- MOTOROLA MFR# HKAN4002A, LTE (HKAN4002A)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4093B)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- CENTURY VII UHF Unity Gain Omni Antenna with Mount (RAS-2030K)
- Motorola Two Way Radio Accessories