Shop All Two Way Radio Accessories
Motorola
Battery, Fits Motorola, Lithium-Ion
Mfr # PMNN4489A
Zoro # G6265030
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. XPR7350e, UL XPR7000, UL XPR7000 Series, XPR7380e, XPR7550e, XPR7580e
- Color Black
- Fits Brand Motorola
- For Use With Portable Two Way Radio
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMNN4489A
- Zoro # G6265030
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr. No. XPR7350e, UL XPR7000, UL XPR7000 Series, XPR7380e, XPR7550e, XPR7580e |
Color | Black |
Fits Brand | Motorola |
For Use With | Portable Two Way Radio |
Battery Type | Lithium-ion |
Voltage | 7.4 V |
Recharge Time | 2 to 3 hr |
Battery Capacity | 2,900 mAh |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Battery |
Compatible Radio Series | XPR 7000 |
Compatible Radio Manufacturer Model Number | XPR7350e, XPR7380e, XPR7550e, XPR7580e |
Minimum Recharge Time | 2 hr |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Maximum Recharge Time | 3 hr |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, Compatible Radio Manufacturer Model Number XPR7350e, XPR7380e, XPR7550e, XPR7580e, Battery Capacity 2,900 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP68, Voltage 7.4 V, Maximum Recharge Time 3 hr, Color Black, Minimum Recharge Time 2 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for ATK All Electric Start Models 1996-2001 (YTX7L-BS8921A)
- ILC Replacement for Tadiran Tl-5903 (TL-5903 TADIRAN)
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- MIGHTY MAX BATTERY 12V 12AH Battery for EZIP SCOOTER 750 With 12V Solar Panel (MAX3466634)
- MOTOROLA IMPRES Windporting RSM with Earjack (PMMN4025AL)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- MOTOROLA Earpiece W/ Boom Microphone (56320)
- MOTOROLA Right Shoulder Strap, 6" L, 3" W (PMLN7415A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 1-7/64in (PMMN4069A)
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- COMPUCESSORY Compucessory Multimedia Headphone (CCS15155)
- Motorola Two Way Radio Accessories