Shop All Two Way Radio Batteries
Motorola
Battery Door Kit, Li-Ion, For Motorola
Mfr # HKLN4440B
Zoro # G4359555
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model CLU1040BHLBA, MFR. NO. CLU1010BHLBA
- Fits Brand Motorola
- For Use With 15X820 and 15X821 Motorola CLP Series Radios
- Battery Type Lithium-Ion
- Product Type High Capacity Battery Door Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HKLN4440B
- Zoro # G4359555
- UPC # 723755540682
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Details
Fits Model | CLU1040BHLBA, MFR. NO. CLU1010BHLBA |
Item | Battery Tray |
Fits Brand | Motorola |
For Use With | 15X820 and 15X821 Motorola CLP Series Radios |
Battery Type | Lithium-Ion |
Product Type | High Capacity Battery Door Kit |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | CLU1010BHLBA, CLU1040BHLBA |
Compatible Radio Series | CLP |
Description
Battery Tray, Product Type Battery Tray, Compatible Radio Manufacturer Model Number CLU1010BHLBA, CLU1040BHLBA, Compatible Radio Grainger Model Number 15X820, 15X821, Compatible Radio Brand Motorola, Compatible Radio Series CLP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLBOARD Telecom Headset, Binaural, Over the Head/Behind the Head, Black (BB2948)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- COMPUCESSORY Branded Surface, Cd-Rw, 12X, 700Mb, PK50 (CCS72102)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix AL400ULXR - 2 Pack (ML9-12MP25157)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4071AR)
- MOTOROLA Radio Battery (PMNN4810)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 1500mAh (PMNN4075AR)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- MOTOROLA Battery Pack, AlkalineV, For Motorola (RLN6306A)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NNTN4435B)
- Motorola Two Way Radios & Accessories