Shop All Two Way Radio Accessories
Motorola
Battery Door Cover, Fits Motorola
Mfr # PMLN6745A
Zoro # G6260130
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, BT100
- Color Black
- Fits Brand Motorola
- For Use With Portable Two Way Radio
- Accessory Type Battery Door Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6745A
- Zoro # G6260130
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Battery Cover |
Fits Model | Mfr. No. SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, BT100 |
Color | Black |
Fits Brand | Motorola |
For Use With | Portable Two Way Radio |
Accessory Type | Battery Door Cover |
Compatible Radio Series | 7000e, SL7000 |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Description
Battery Cover, Product Type Battery Cover, Compatible Radio Brand Motorola, Compatible Radio Series 7000e, SL7000, Compatible Radio Type Handheld, Overall Height 2 7/8 in, Length 2 in, Overall Width 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN ELECTRONICS INC Blackbox„¢ VHF Mobile Radio. VHF or UHF or HAM Band Programmable (Blackbox-M-V)
- BATTERY JUNCTION ENERGIZER COIN CELL BATTERY (ECR2032)
- MONOPRICE Channel 6 Speaker Selector (8229)
- ILC Replacement for Kodak Medalist replacement light bulb lamp (MEDALIST KODAK)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- MOTOROLA Motorola Solutions HKLN4615B DLR Series Belt Clip Holster (HKLN4615)
- MOTOROLA Spring Action Belt Clip (HLN8255B)
- MOTOROLA Charger, 3" L, 1-1/2" H, 110VAC (PMPN4468A)
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- MOTOROLA Multi Unit Charger, 110VAC (PMLN6597)
- EARPHONE CONNECTION Lapel Microphone, No. of Wires 1, Black (EP1334EC)
- Motorola Two Way Radios & Accessories