Shop All Two Way Radio Accessories
Motorola
Antenna, UHF, L 3/4 In
Mfr # RAN4033A
Zoro # G3394167
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Type UHF
- For Use With 2HNA7, 2HNA8
- Length (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RAN4033A
- Zoro # G3394167
- UPC # 723755540149
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3/4 in |
Width (In.) | 3/8 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Item | Antenna |
Type | UHF |
For Use With | 2HNA7, 2HNA8 |
Accessory Type | Antenna |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Antenna Type | Stubby |
Minimum Frequency | 450 MHz |
Compatible Radio Series | RDX |
Maximum Frequency | 470 MHz |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series RDX, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 2HNA7, 2HNA8, Length 3/4 in, Width 3/8 in, Power Rating 175 W, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, CR2, Lithium, 3V, PK2 (2HPC7)
- VICTRON ENERGY Blue Smart IP67 Charger 24/12(1) 120V NEMA 5-15 (BPC241215106)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Power Patrol SLA0955 + 6V Charger (ML12-6F2CHRGR184)
- WILSON ANTENNAS Coax Cable, w/PL-259 Connectors, 18ft. (305-820)
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- MOTOROLA Earpiece, Surveillance Kit (PMLN6128A)
- MOTOROLA Large Earplugs, Push To Talk No (RLN6513A)
- MOTOROLA Holster, 1"W, 2 1/4"L, 5 1/2"H (PMLN7932A)
- MOTOROLA Surveillance Kit, MFR# PMLN8190A (PMLN8190A)
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- ICOM Connector, w/ Mfr. No. M73, M88 (AD92SMA)
- Motorola Two Way Radio Accessories