Shop All Two Way Radio Accessories
Motorola
Antenna, Type 450 to 470 MHz, 6" L
Mfr # AAH72X503 ATU-16D
Zoro # G6037460
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Plastic
- Type 450 to 470 MHz
- For Use With EVX-531, EVX-534, EVX-539, Mfr. No. VX-451, VX-454, VX-459
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # AAH72X503 ATU-16D
- Zoro # G6037460
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | 450 to 470 MHz |
For Use With | EVX-531, EVX-534, EVX-539, Mfr. No. VX-451, VX-454, VX-459 |
Accessory Type | Antenna |
Compatible Radio Series | EVX-531, EVX-534, EVX-539VX-451, VX-454, VX-459 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | EVX-531, EVX-534, EVX-539VX-451, VX-454, VX-459 |
Minimum Frequency | 450 MHz |
Maximum Frequency | 470 MHz |
Antenna Type | Whip |
Compatible Radio Type | Handheld |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-531, EVX-534, EVX-539VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number EVX-531, EVX-534, EVX-539VX-451, VX-454, VX-459, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Antenna Type Whip, Length 5 3/8 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Big Button Universal Remote Control 2-Device, Silver, 33701 (33701)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-2)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- MOTOROLA Case, Material Hard Leather (PMLN5846A)
- MOTOROLA MFR# HAD9742, VHF (HAD9742)
- MOTOROLA Surveillance Kit, MFR# PMLN8190A (PMLN8190A)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- MOTOROLA Spring Action Belt Clip (RLN6307A)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- Motorola Two Way Radio Accessories