Shop All Two Way Radio Accessories
Motorola
Antenna, Type 440 to 470 MHz, 3" L
Mfr # AAM23X502 ATU20DS
Zoro # G6046308
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Plastic
- Type 440 to 470 MHz
- For Use With Mfr. No. EVX-S24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAM23X502 ATU20DS
- Zoro # G6046308
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | 440 to 470 MHz |
For Use With | Mfr. No. EVX-S24 |
Accessory Type | Antenna |
Minimum Frequency | 440 MHz |
Compatible Radio Type | Handheld |
Maximum Frequency | 470 MHz |
Compatible Radio Series | EVX-S24 |
Antenna Type | Stubby |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | EVX-S24 |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Band Type UHF, Minimum Frequency 440 MHz, Maximum Frequency 470 MHz, Antenna Type Stubby, Length 3 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV 18.5 Lcd, Usb Kb, 2Usb Pass-Usa G (LRA185KMM-G01)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for DURA12-10F2 - 3 Pack (ML10-12MP3361134109419)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un7bu (RAM-HOL-UN7BU RAM MOUNTS)
- MOTOROLA Standard Micro USB Charger, Fits Motorola (PS000042A11)
- MOTOROLA Motorola Solutions HKLN4615B DLR Series Belt Clip Holster (HKLN4615)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4009A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- MOTOROLA Earpiece, Microphone/PTT, 6-51/64 in. L (HMN9036A)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- Motorola Two Way Radio Accessories