Shop All Two Way Radio Accessories
Motorola
Antenna, Type 440 to 460 MHz, 2" L
Mfr # AAM28X503 ATU-21DS
Zoro # G6051503
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Plastic
- Type 440 to 460 MHz
- For Use With Mfr. No. EVX-S24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAM28X503 ATU-21DS
- Zoro # G6051503
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | 440 to 460 MHz |
For Use With | Mfr. No. EVX-S24 |
Accessory Type | Antenna |
Compatible Radio Type | Handheld |
Compatible Radio Series | EVX-S24 |
Compatible Radio Brand | Motorola |
Minimum Frequency | 440 MHz |
Maximum Frequency | 460 MHz |
Compatible Radio Manufacturer Model Number | EVX-S24 |
Antenna Type | Stubby |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Band Type UHF, Minimum Frequency 440 MHz, Maximum Frequency 460 MHz, Antenna Type Stubby, Length 2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC High Energy C Alkaline Batteries 12 pk Clamshell (814-12PPK)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- MANITOWOC USB Flash Drive (000009169)
- DANTONA Battery, L74A26-2-1-2W (L74A26-2-1-2W)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- MOTOROLA Spring Action Belt Clip (HLN8255B)
- MOTOROLA Leather Case (PMLN8304)
- MOTOROLA MFR# HKAN4002A, LTE (HKAN4002A)
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (BDN6729A)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- Motorola Two Way Radio Accessories