Shop All Two Way Radio Accessories
Motorola
Antenna, Type 420 to 450 MHz, 3" L
Mfr # AAM23X504 ATU-20CS
Zoro # G6030731
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Plastic
- Type 420 to 450 MHz
- For Use With Mfr. No. EVX-S24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # AAM23X504 ATU-20CS
- Zoro # G6030731
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | 420 to 450 MHz |
For Use With | Mfr. No. EVX-S24 |
Accessory Type | Antenna |
Minimum Frequency | 420 MHz |
Compatible Radio Manufacturer Model Number | EVX-S24 |
Maximum Frequency | 450 MHz |
Antenna Type | Stubby |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Compatible Radio Series | EVX-S24 |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Band Type UHF, Minimum Frequency 420 MHz, Maximum Frequency 450 MHz, Antenna Type Stubby, Length 3 1/8 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Chime w/Receiver (STI-3360G)
- POWER UP! Earbuds Flat Cord w/mic-Wht (192-531314)
- SANOXY USB 3.0 2 in 1 HighSpeed Memory Card Reader Adapter for Micro SD SDXC TF T-Flash (SANOXY-CABLE116)
- MATIAS Matias FK418BTS Wireless Aluminum Keyboard - Silver (FK418BTS)
- MOTOROLA MFR# HKAN4002A, LTE (HKAN4002A)
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- MOTOROLA Clip, Belt (53868)
- MOTOROLA Standard Micro USB Charger, Fits Motorola (PS000042A11)
- MOTOROLA Antenna, 8-1/2 L, Rubber/Plastic (PMAD4088B)
- MOTOROLA Charger, Used with Mfr.No.DLR1020/DLR1060 (PMLN7140A)
- STANDARD HORIZON SSM-517A Earpiece Microphone f/HX270, HX370, HX471 &a (SSM-517A)
- Motorola Two Way Radio Accessories